You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ZIEGLER #37C250HCSJ

Cap Screw, Hex Head; Silicon Bronze; 3/8-16 Coarse; 2-1/2 in. Long

SKU # 40120698716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/2 in.
Material: Silicon Bronze
Thread Size: 3/8-16 Coarse

ZGL 37C250HCSJ BOLT 3/8X2-1/2 HEX S