Menu Search
ZIEGLER #.80F500HCS0Z/961

Cap Screw; Hex Head; M8x1 Fine; 50mm Long

SKU # 40120697858
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 50mm
Material: Steel
Finish: Zinc
Thread Size: M8x1 Fine

ZIEGLER .80F500HCS0Z/961 M8-1 X 50