Menu Search
Bolts Cap Screw; Hex Head; M8x1.25 Coarse; 35mm Long

ZIEGLER #.80C350HCS0Z/933

Cap Screw; Hex Head; M8x1.25 Coarse; 35mm Long

SKU #40120697877
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 35mm
Material: Grade 8.8 Steel
Finish: Zinc
Thread Size: M8x1.25 Coarse

ZIEGLER .80C350HCS0Z/933 M8-1.25 X