Menu Search
Bolts Cap Screw; Hex Head; M6x1 Coarse; 35mm Long
ZIEGLER #.60C350HCS0Z/933

Cap Screw; Hex Head; M6x1 Coarse; 35mm Long

SKU # 40120697920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 35mm
Material: Grade 8.8 Steel
Finish: Zinc
Thread Size: M6x1 Coarse

ZIEGLER .60C350HCS0Z/933 M6-1 X 35