Menu Search
ZIEGLER #.60C300HCS1Z/933

Cap Screw; Hex Head; M6x1 Coarse; 30mm Long

SKU # 40120698220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 30mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M6x1 Coarse

ZGL .60C300HCS1Z/933 SCREW HEX CAP