Menu Search
Search
ZIEGLER #.50C300HCS0Z/933

Cap Screw; Hex Head; M5x0.8 Coarse; 30mm Long

SKU # 40120697958
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 30mm
Material: Grade 8.8 Steel
Finish: Zinc
Thread Size: M5x0.8 Coarse

ZIEGLER .50C300HCS0Z/933 M5-.8 X 3