Menu Search
Bolts Cap Screw, Hex Head, M20x2.5 Coarse x 40 mm L, Zinc

ZIEGLER #.200C400HCS1Z/933

Cap Screw, Hex Head, M20x2.5 Coarse x 40 mm L, Zinc

SKU #40120698038
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 40mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M20x2.5 Coarse

ZIEGLER .200C400HCS1Z/933 M20-2.5 X