Menu Search
Bolts Cap Screw; Hex Head; M20x2.5 Coarse; 110mm Long

ZIEGLER #.200C1100HCS0Z/931

Cap Screw; Hex Head; M20x2.5 Coarse; 110mm Long

SKU #40120698041
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 110mm
Material: Grade 8.8 Steel
Finish: Zinc
Thread Size: M20x2.5 Coarse

ZIEGLER .200C1100HCS0Z/931 M20-2.5