Menu Search
Bolts Cap Screw; Hex Head; M18x2.5 Coarse; 90mm Long

ZIEGLER #.180C900HCS1Z/933

Cap Screw; Hex Head; M18x2.5 Coarse; 90mm Long

SKU #40120698047
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 90mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M18x2.5 Coarse

ZIEGLER .180C900HCS1Z/933 M18-2.5 X