Menu Search
Bolts Cap Screw; Hex Head; M18x2.5 Coarse; 70mm Long
ZIEGLER #.180C700HCS1Z/933

Cap Screw; Hex Head; M18x2.5 Coarse; 70mm Long

SKU # 40120698048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 70mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M18x2.5 Coarse

ZIEGLER .180C700HCS1Z/933 M18-2.5 X