Menu Search
ZIEGLER #.160C700HCS1Z/933

Cap Screw; Hex Head; M16x2 Coarse; 70mm Long

SKU # 40120698068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 70mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M16x2 Coarse

ZIEGLER .160C700HCS1Z/933 M16-2.0 X