Menu Search
Bolts Cap Screw; Hex Head; M16x2 Coarse; 50mm Long
ZIEGLER #.160C500HCS1Z/933

Cap Screw; Hex Head; M16x2 Coarse; 50mm Long

SKU # 40120698072
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 50mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M16x2 Coarse

ZIEGLER .160C500HCS1Z/933 M16-2 X 5