Menu Search
Bolts Cap Screw; Hex Head; M16x2 Coarse; 45mm Long
ZIEGLER #.160C450HCS0Z/933

Cap Screw; Hex Head; M16x2 Coarse; 45mm Long

SKU # 40120698073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 45mm
Material: Grade 8.8 Steel
Finish: Zinc
Thread Size: M16x2 Coarse

ZIEGLER .160C450HCS0Z/933 M16-2 X 4