Menu Search
ZIEGLER #.140F900HCS0Z/960

Cap Screw; Hex Head; M14x1.5 Fine; 90mm Long

SKU # 40120698079
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 90mm
Material: Steel
Finish: Zinc
Thread Size: M14x1.5 Fine

ZIEGLER .140F900HCS0Z/960 M14-1.5 X