Menu Search
Bolts Cap Screw; Hex Head; M14x1.5 Fine; 50mm Long

ZIEGLER #.140F500HCS0Z/961

Cap Screw; Hex Head; M14x1.5 Fine; 50mm Long

SKU #40120698082
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 50mm
Material: Steel
Finish: Zinc
Thread Size: M14x1.5 Fine

ZIEGLER .140F500HCS0Z/961 M14-1.5 X