Menu Search
Search
ZIEGLER #.120C700HCS1Z/931

Cap Screw; Hex Head; M12x1.75 Coarse; 70mm Long

SKU # 40120698121
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 70mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M12x1.75 Coarse

ZIEGLER .120C700HCS1Z/931 M12-1.75