You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ZIEGLER #.100C600HCS1Z/933

Cap Screw; Hex Head; M10x1.5 Coarse; 60mm Long

SKU # 40120698158
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 60mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M10x1.5 Coarse

ZIEGLER .100C600HCS1Z/933 M10-1.5 X