Menu Search
ZIEGLER #.100C250HCS1Z/933

Cap Screw; Hex Head; M10x1.5 Coarse; 25mm Long

SKU # 40120698172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 25mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M10x1.5 Coarse

ZIEGLER .100C250HCS1Z/933 M10-1.5 X