Menu Search
Bolts Cap Screw; Hex Head; M10x1.25 Fine; 35mm Long
ZIEGLER #.100F350HCS0Z/961

Cap Screw; Hex Head; M10x1.25 Fine; 35mm Long

SKU # 40120698150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 35mm
Material: Steel
Finish: Zinc
Thread Size: M10x1.25 Fine

ZIEGLER .100F350HCS0Z/961 M10-1.25