You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ZIEGLER #62C300HCS5Z/DOM

Cap Screw, Hex Head; Carbon Steel; 5/8-11 Coarse; 3 in. Long

SKU # 40120698531
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 3 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 5/8-11 Coarse

ZGL 62C300HCS5Z/DOM CAP SCREW HEX