Menu Search
Bolts Cap Screw, Hex Head; Carbon Steel; 5/8-11 Coarse; 2 in. Long

ZIEGLER #62C200HCS5Z/DOM

Cap Screw, Hex Head; Carbon Steel; 5/8-11 Coarse; 2 in. Long

SKU #40120698533
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 5/8-11 Coarse

ZGL 62C200HCS5Z/DOM CAP SCREW HEX