Menu Search

ZIEGLER #31C75HCS5Z

Cap Screw, Hex Head; Carbon Steel; 5/16-18 Coarse; 3/4 in. Long

SKU: 40120698400
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 3/4 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 5/16-18 Coarse
Description
ZGL 31C75HCS5Z SCREW HEX CAP ZINC