Menu Search
Bolts Cap Screw, Hex Head; Carbon Steel; 3/4-10 Coarse; 4 in. Long

ZIEGLER #75C400HCS5Z

Cap Screw, Hex Head; Carbon Steel; 3/4-10 Coarse; 4 in. Long

SKU #40120698391
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 3/4-10 Coarse

ZGL 75C400HCS5Z SCREW HEX CAP ZINC