Menu Search
ZIEGLER #50C300HCS5Z

Cap Screw, Hex Head; Carbon Steel; 1/2-13 Coarse; 3 in. Long

SKU # 40120698394
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 3 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1/2-13 Coarse

ZGL 50C300HCS5Z SCREW HEX CAP ZINC