Menu Search
ZIEGLER #50C100BHB2H

Cap Screw, Hex Head; Carbon Steel; 1/2-13 Coarse; 1 in. Long

SKU # 40120698779
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 1 in.
Material: Grade 2 Carbon Steel
Finish: Galvanized
Thread Size: 1/2-13 Coarse

ZGL 50C100BHB2H BOLT 1/2X1 HEX GLV