Menu Search

ZIEGLER #56C550HCS8Y

Cap Screw, Hex Head, 9/16-12 Coarse x 5-1/2 in. L

SKU: 40120696550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 5-1/2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 9/16-12 Coarse
Description
ZIEGLER 56C550HCS8Y 9/16-12 X