ZIEGLER #56C300HCS5Z

Cap Screw, Hex Head, 9/16-12 Coarse x 3 in. L, Zinc

SKU: 40120696557
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 3 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 9/16-12 Coarse
Description
ZIEGLER 56C300HCS5Z 9/16-12 X