ZIEGLER #87C200HCS5Z/DOM

Cap Screw, Hex Head, 7/8-9 Coarse x 2 in. L, Zinc

SKU: 40120698516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 7/8-9 Coarse
Description
ZGL 87C200HCS5Z/DOM CAP SCREW HEX