Menu Search
ZIEGLER #87C250HCS8Y

Cap Screw; Hex Head; 7/8-9 Coarse; 2-1/2 in. Long

SKU # 40120696245
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 7/8-9 Coarse

ZIEGLER 87C250HCS8Y 7/8-9 X 2