Menu Search
ZIEGLER #87C250HCS3

Cap Screw, Hex Head; 7/8-9 Coarse; 2-1/2 in. Long

SKU # 40120698272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/2 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 7/8-9 Coarse

ZGL 87C250HCS3 SCREW HEX CAP SS