Menu Search
Search
ZIEGLER #87F400HCS8Y/FINE

Cap Screw; Hex Head; 7/8-14 Fine; 4 in. Long

SKU # 40120696199
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 7/8-14 Fine

ZIEGLER 87F400HCS8Y/FINE 7/8-14 X