Menu Search
Bolts Cap Screw; Hex Head; 7/16-14 Coarse; 3-1/2 in. Long
ZIEGLER #43C350HCS3

Cap Screw; Hex Head; 7/16-14 Coarse; 3-1/2 in. Long

SKU # 40120696770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 3-1/2 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 7/16-14 Coarse

ZIEGLER 43C350HCS3 7/16-14 X