Menu Search
ZIEGLER #43C200HCS8Y

Cap Screw; Hex Head; 7/16-14 Coarse; 2 in. Long

SKU # 40120696783
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 7/16-14 Coarse

ZIEGLER 43C200HCS8Y 7/16-14 X