Menu Search
Bolts Cap Screw, Hex Head, 5/8-11 Coarse x 6 in. L, Plain

ZIEGLER #62C600HCS3

Cap Screw, Hex Head, 5/8-11 Coarse x 6 in. L, Plain

SKU #40120696470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 6 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 5/8-11 Coarse

ZIEGLER 62C600HCS3 5/8-11 X