Menu Search
Bolts Cap Screw; Hex Head; 5/8-11 Coarse; 5-1/2 in. Long

ZIEGLER #62C550HCS3

Cap Screw; Hex Head; 5/8-11 Coarse; 5-1/2 in. Long

SKU #40120696475
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 5-1/2 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 5/8-11 Coarse

ZIEGLER 62C550HCS3 5/8-11 X