Menu Search
Bolts Cap Screw; Hex Head; 5/8-11 Coarse; 4 in. Long

ZIEGLER #62C400HCS5Z

Cap Screw; Hex Head; 5/8-11 Coarse; 4 in. Long

SKU #40120696491
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 5/8-11 Coarse

ZIEGLER 62C400HCS5Z 5/8-11 X