Menu Search
ZIEGLER #62C300HCS8Y

Cap Screw; Hex Head; 5/8-11 Coarse; 3 in. Long

SKU # 40120696500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 3 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 5/8-11 Coarse

ZIEGLER 62C300HCS8Y 5/8-11 X