Menu Search
ZIEGLER #62C350HCS3

Cap Screw; Hex Head; 5/8-11 Coarse; 3-1/2 in. Long

SKU # 40120696497
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 3-1/2 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 5/8-11 Coarse

ZIEGLER 62C350HCS3 5/8-11 X