Menu Search
Bolts Cap Screw; Hex Head; 5/8-11 Coarse; 2 in. Long
ZIEGLER #62C200HCS8Y

Cap Screw; Hex Head; 5/8-11 Coarse; 2 in. Long

SKU # 40120696513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 5/8-11 Coarse

ZIEGLER 62C200HCS8Y 5/8-11 X