Menu Search
ZIEGLER #62C225HCS3

Cap Screw; Hex Head; 5/8-11 Coarse; 2-1/4 in. Long

SKU # 40120696509
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/4 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 5/8-11 Coarse

ZIEGLER 62C225HCS3 5/8-11 X