Menu Search
Bolts Cap Screw; Hex Head; 5/16-24 Fine; 1 in. Long
ZIEGLER #31F100HCS8Y/FINE

Cap Screw; Hex Head; 5/16-24 Fine; 1 in. Long

SKU # 40120697001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 1 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 5/16-24 Fine

ZIEGLER 31F100HCS8Y/FINE 5/16-24 X