ZIEGLER #31C75HCS3

Cap Screw, Hex Head, 5/16-18 Coarse x 3/4 in. L

SKU: 40120698280
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 3/4 in.
Material: 316 Stainless Steel
Thread Size: 5/16-18 Coarse
Description
ZGL 31C75HCS3 SCREW HEX CAP SS