You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ZIEGLER #31C200HCS5Z

Cap Screw; Hex Head; 5/16-18 Coarse; 2 in. Long

SKU # 40120697068
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 5/16-18 Coarse

ZIEGLER 31C200HCS5Z 5/16-18 X