Menu Search
ZIEGLER #31C250HCS5Z

Cap Screw; Hex Head; 5/16-18 Coarse; 2-1/2 in. Long

SKU # 40120697061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 5/16-18 Coarse

ZIEGLER 31C250HCS5Z 5/16-18 X