You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ZIEGLER #31C150HCS3

Cap Screw, Hex Head; 5/16-18 Coarse; 1-1/2 in. Long

SKU # 40120698279
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/2 in.
Material: 316 Stainless Steel
Thread Size: 5/16-18 Coarse

ZGL 31C150HCS3 SCREW HEX CAP SS