Menu Search
ZIEGLER #37F125HCS3/FINE

Cap Screw; Hex Head; 3/8-24 Fine; 1-1/4 in. Long

SKU # 40120696843
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/4 in.
Material: 316 Stainless Steel
Thread Size: 3/8-24 Fine

ZIEGLER 37F125HCS3/FINE 3/8-24 X