ZIEGLER #37C150HCS5Z

Cap Screw, Hex Head, 3/8-16 Coarse x 1-1/2 in. L, Zinc

SKU: 40120698397
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 3/8-16 Coarse
Description
ZGL 37C150HCS5Z SCREW HEX CAP ZINC