Menu Search
ZIEGLER #37C600HCS3

Cap Screw; Hex Head; 3/8-16 Coarse; 6 in. Long

SKU # 40120696868
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 6 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 3/8-16 Coarse

ZIEGLER 37C600HCS3 3/8-16 X