Menu Search
ZIEGLER #37C75HCSJ

Cap Screw; Hex Head; 3/8-16 Coarse; 3/4 in. Long

SKU # 40120696864
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 3/4 in.
Material: Silicon Bronze
Thread Size: 3/8-16 Coarse

ZIEGLER 37C75HCSJ 3/8-16 X