Menu Search
ZIEGLER #37C75HCS8Y

Cap Screw; Hex Head; 3/8-16 Coarse; 3/4 in. Long

SKU # 40120696865
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 3/4 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 3/8-16 Coarse

ZIEGLER 37C75HCS8Y 3/8-16 X